Zoro Homepage

BANDSAW BLADE SAW BLADES & ACCESSORY

  • Mfr # 99297-11-01

  • Zoro # G214791142


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Width
1 in
Thickness
0.035 in
Teeth per Inch
5 to 8
Edge Type
M-42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99297-11-01
Zoro #
G214791142
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1 in
Thickness
0.035 in

Details

Teeth per Inch
5 to 8
Edge Type
M-42
Item
Band Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.