Zoro Homepage

BandSawBlade, L:10 ft 3 in, W:5/8

  • Mfr # 94367-123W-80

  • Zoro # G614923556


product price: $11.69
/ea

Key Features

Material
High Carbon Steel
Overall Width
5/8 in
Overall Length
10 ft 3 in
Application
Meat Cutting
Tip Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94367-123W-80
Zoro #
G614923556
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Width
5/8 in
Overall Length
10 ft 3 in
Overall Thickness
0.014 in

Details

Item
Band Saw Blade
Material
High Carbon Steel
Application
Meat Cutting
Tip Material
Carbon Steel
Standards
OSHA HCS 29 CFR 1910.1200
Cut Type
Straight
For Workpiece Material
Bone-In Meat, Fresh Meat, Frozen Meat
Use Case
Production
Series
Meatkutter(TM)
Cutting Edge Style
Hook
Product Type
Band Saw Blade
Compatible Product Type
Band Saws

Description

Band Saw Blade, Use Case Production, Teeth per Inch Not Applicable, Tip Material Carbon Steel, Cutting Edge Style Hook

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.