Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BandSawBlade, L:11 ft 4-1/4 in, W:5/8

  • Mfr # 94317-136-1/4W

  • Zoro # G814923486


product price: $17.15
/ea

Key Features

Material
High Carbon Steel
Application
Meat Cutting
Overall Length
11 ft 4-1/4 in
Overall Width
5/8 in
Cut Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94317-136-1/4W
Zoro #
G814923486
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
11 ft 4-1/4 in
Overall Width
5/8 in
Overall Thickness
0.022 in

Details

Item
Band Saw Blade
Material
High Carbon Steel
Application
Meat Cutting
Cut Type
Straight
Series
Meatkutter(TM)
For Workpiece Material
Fresh Meat, Frozen Meat
Cutting Edge Style
Hook
Tip Material
Carbon Steel
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
Use Case
General/Maintenance
Standards
OSHA HCS 29 CFR 1910.1200

Description

Band Saw Blade, Use Case General/Maintenance, Teeth per Inch Not Applicable, Tip Material Carbon Steel, Cutting Edge Style Hook

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.