Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BandSawBlade, L:12 ft 10 in, W:1

  • Mfr # 92509-12-10

  • Zoro # G414923664


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
3/4
Material
Carbide
Overall Length
12 ft 10 in
Overall Width
1 in
Application
Production Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92509-12-10
Zoro #
G414923664
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
12 ft 10 in
Overall Width
1 in
Overall Thickness
0.035 in
For Material Thickness - Minimum
2 in
For Material Width - Minimum
2 in
For Material Thickness - Maximum
5 in
For Material Width - Maximum
5 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Material
Carbide
Application
Production Cutting
Cut Type
Straight
Product Type
Band Saw Blade
Cutting Edge Style
Variable
For Workpiece Material
High-Alloy Metals, Inconel, Stainless Steel, Steel, Titanium
Use Case
General/Maintenance
Tip Material
Carbide
Compatible Product Type
Band Saws
Series
Advanz(TM) TS

Description

Band Saw Blade, Use Case General/Maintenance, Teeth per Inch 3/4, Tip Material Carbide, Cutting Edge Style Variable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.