Shop STARRETT
See all product information
Create Account
BandSawBlade, L:12 ft 3 in, W:3/4
- Mfr # 93717-12-03
- Zoro # G514923670
product price:Â
$
81.59
/ea
Key Features
Material
High Carbon Steel
Overall Length
12 ft 3 in
Overall Width
3/4 in
Application
Production Cutting
Product Type
Band Knife Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93717-12-03
- Zoro #
- G514923670
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Band Saw Blade
- Material
- High Carbon Steel
- Application
- Production Cutting
- Product Type
- Band Knife Blade
- Cut Type
- Straight
- Compatible Product Type
- Band Knife
- Use Case
- Production
- Series
- Band Knives
- Cutting Edge Style
- Wavy
- For Workpiece Material
- Cardboard, Cork, Foam, Paper, Rubber, Soft Plastic
- Tip Material
- Carbon Steel
- Standards
- OSHA HCS 29 CFR 1910.1200
- Shell Material
- High Carbon Steel
- Traction Material
- High Carbon Steel
Dimensions
- Overall Length
- 12 ft 3 in
- Overall Width
- 3/4 in
- Overall Thickness
- 0.028 in
- Wire Rope Length
- 12 ft 3 in
- Length
- 12 ft 3 in
Description
Band Saw Blade, Use Case Production, Teeth per Inch Not Applicable, Tip Material Carbon Steel, Cutting Edge Style Wavy
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.