Zoro Homepage

BandSawBlade, L:12 ft 8-1/2 in, W:5/8

  • Mfr # 93590-152-1/2W

  • Zoro # G414923633


product price: $16.75
/ea

Key Features

Material
High Carbon Steel
Overall Width
5/8 in
Application
Production Cutting
Overall Length
12 ft 8-1/2 in
Standards
OSHA HCS 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93590-152-1/2W
Zoro #
G414923633
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Width
5/8 in
Overall Length
12 ft 8-1/2 in
Overall Thickness
0.022 in

Details

Item
Band Saw Blade
Material
High Carbon Steel
Application
Production Cutting
Standards
OSHA HCS 29 CFR 1910.1200
Product Type
Band Knife Blade
Tip Material
Carbon Steel
For Workpiece Material
Cardboard, Cork, Foam, Paper, Rubber, Soft Plastic
Cutting Edge Style
Scalloped
Cut Type
Straight
Series
Band Knives
Use Case
Production
Compatible Product Type
Band Knife

Description

Band Saw Blade, Use Case Production, Teeth per Inch Not Applicable, Tip Material Carbon Steel, Cutting Edge Style Scalloped

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.