Zoro Homepage

BandSawBlade, L:12 ft 8-1/2 in, W:5/8

  • Mfr # 94316-152-1/2W

  • Zoro # G414923756


product price: $14.79
/ea

Key Features

Material
High Carbon Steel
Application
Meat Cutting
Overall Length
12 ft 8-1/2 in
Overall Width
5/8 in
Standards
OSHA HCS 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94316-152-1/2W
Zoro #
G414923756
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
12 ft 8-1/2 in
Overall Width
5/8 in
Overall Thickness
0.022 in

Details

Item
Band Saw Blade
Material
High Carbon Steel
Application
Meat Cutting
Standards
OSHA HCS 29 CFR 1910.1200
Use Case
General/Maintenance
Compatible Product Type
Band Saws
For Workpiece Material
Fresh Meat, Frozen Meat
Cutting Edge Style
Hook
Product Type
Band Saw Blade
Cut Type
Straight
Series
Meatkutter(TM)
Tip Material
Carbon Steel

Description

Band Saw Blade, Use Case General/Maintenance, Teeth per Inch Not Applicable, Tip Material Carbon Steel, Cutting Edge Style Hook

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.