Zoro Homepage

BandSawBlade, L:14 ft 11 in, W:1

  • Mfr # 99318-14-11

  • Zoro # G914923195


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
6/10
Material
Bi-Metal
Overall Length
14 ft 11 in
Application
Production Cutting
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99318-14-11
Zoro #
G914923195
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
14 ft 11 in
Overall Width
1 in
Overall Thickness
0.035 in
For Material Thickness - Minimum
1/2 in
For Material Width - Minimum
1/2 in
For Material Width - Maximum
1 in
For Material Thickness - Maximum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
6/10
Material
Bi-Metal
Application
Production Cutting
Compatible Product Type
Band Saws
Standards
OSHA HCS 29 CFR 1910.1200
Use Case
Production
For Workpiece Material
Nickel Based Non-Ferrous Alloy, Stainless Steel, Steel
Tip Material
Bi-Metal
Cutting Edge Style
Raker
Cut Type
Straight
Product Type
Band Saw Blade
Series
Intenss(TM) PRO

Description

Band Saw Blade, Use Case Production, Teeth per Inch 6/10, Tip Material Bi-Metal, Cutting Edge Style Raker

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.