BandSawBlade, L:14 ft 6 in, W:1 1/4
- Mfr # 92515-14-06
- Zoro # G714923265
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
2/3
Material
Carbide
Overall Length
14 ft 6 in
Application
Production Cutting
Overall Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92515-14-06
- Zoro #
- G714923265
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Band Saw Blade
- Teeth per Inch
- 2/3
- Material
- Carbide
- Application
- Production Cutting
- Compatible Product Type
- Band Saws
- Product Type
- Band Saw Blade
- Cut Type
- Straight
- Series
- Advanz(TM) TS
- Cutting Edge Style
- Variable
- For Workpiece Material
- High-Alloy Metals, Inconel, Stainless Steel, Steel, Titanium
- Use Case
- General/Maintenance
- Tip Material
- Carbide
- Shell Material
- Carbide
Dimensions
- Overall Length
- 14 ft 6 in
- Overall Width
- 1 1/4 in
- Overall Thickness
- 0.042 in
- For Material Thickness - Maximum
- 10 in
- For Material Thickness - Minimum
- 5 in
- For Material Width - Maximum
- 10 in
- For Material Width - Minimum
- 5 in
- Wire Rope Length
- 14 ft 6 in
- Length
- 14 ft 6 in
Description
Band Saw Blade, Use Case General/Maintenance, Teeth per Inch 2/3, Tip Material Carbide, Cutting Edge Style Variable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.