Shop STARRETT
See all product information
Create Account
BandSawBlade, L:15 ft 4 in, W:1 1/2
- Mfr # 92581-15-04
- Zoro # G014923491
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
2/3
Material
Carbide
Overall Width
1 1/2 in
Overall Length
15 ft 4 in
Application
Production Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92581-15-04
- Zoro #
- G014923491
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Overall Width
- 1 1/2 in
- Overall Length
- 15 ft 4 in
- Overall Thickness
- 0.05 in
- For Material Thickness - Minimum
- 5 in
- For Material Width - Minimum
- 5 in
- For Material Thickness - Maximum
- 10 in
- For Material Width - Maximum
- 10 in
- Wire Rope Length
- 15 ft 4 in
- Length
- 15 ft 4 in
Details
- Item
- Band Saw Blade
- Teeth per Inch
- 2/3
- Material
- Carbide
- Application
- Production Cutting
- Use Case
- Production
- Series
- Advanz(TM)
- Product Type
- Band Saw Blade
- Cut Type
- Straight
- Cutting Edge Style
- Scalloped
- Tip Material
- Carbide
- Compatible Product Type
- Band Saws
- For Workpiece Material
- Heat Treated Steel, Nickel Alloy, Stainless Steel, Tool Steel
- Shell Material
- Carbide
Description
Band Saw Blade, Use Case Production, Teeth per Inch 2/3, Tip Material Carbide, Cutting Edge Style Scalloped
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.