Zoro Homepage

BandSawBlade, L:15 ft, W:1/2

  • Mfr # 99154-15

  • Zoro # G414923619


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
6/10
Material
Bi-Metal
Application
Production Cutting
Overall Length
15 ft
Overall Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99154-15
Zoro #
G414923619
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
15 ft
Overall Width
1/2 in
Overall Thickness
0.035 in
For Material Thickness - Minimum
1/2 in
For Material Width - Minimum
1/2 in
For Material Width - Maximum
1 in
For Material Thickness - Maximum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
6/10
Material
Bi-Metal
Application
Production Cutting
Tip Material
High Speed Steel
Cut Type
Straight
For Workpiece Material
Die and Mold Steel, Stainless and Nickel Based and Non-Ferrous Alloy, Tool Steel
Standards
OSHA HCS 29 CFR 1910.1200
Compatible Product Type
Band Saws
Use Case
Production
Product Type
Band Saw Blade
Series
Intenss(TM) PRO-DIE
Cutting Edge Style
Raker

Description

Band Saw Blade, Use Case Production, Teeth per Inch 6/10, Tip Material High Speed Steel, Cutting Edge Style Raker

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.