Zoro Homepage

BandSawBlade, L:16 ft 2 in, W:3/4

  • Mfr # 99191-16-01

  • Zoro # G314923207


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
3/4
Material
Bi-Metal
Application
Production Cutting
Overall Width
3/4 in
Overall Length
16 ft 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99191-16-01
Zoro #
G314923207
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Width
3/4 in
Overall Length
16 ft 2 in
Overall Thickness
0.035 in
For Material Width - Minimum
2 in
For Material Thickness - Maximum
5 in
For Material Width - Maximum
5 in
For Material Thickness - Minimum
2 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Material
Bi-Metal
Application
Production Cutting
Cutting Edge Style
Raker
For Workpiece Material
Nickel Based Non-Ferrous Alloy, Stainless Steel, Steel
Compatible Product Type
Band Saws
Series
Intenss(TM) PRO
Use Case
Production
Product Type
Band Saw Blade
Standards
OSHA HCS 29 CFR 1910.1200
Cut Type
Straight
Tip Material
Bi-Metal

Description

Band Saw Blade, Use Case Production, Teeth per Inch 3/4, Tip Material Bi-Metal, Cutting Edge Style Raker

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.