Zoro Homepage

BandSawBlade, L:16 ft 7 in, W:1/2

  • Mfr # 99188-16-07

  • Zoro # G814923769


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
14/18
Material
Bi-Metal
Overall Length
16 ft 7 in
Application
Production Cutting
Overall Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99188-16-07
Zoro #
G814923769
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
16 ft 7 in
Overall Width
1/2 in
Overall Thickness
0.025 in
For Material Width - Minimum
1/16 in
For Material Thickness - Maximum
3/4 in
For Material Thickness - Minimum
1/16 in
For Material Width - Maximum
3/4 in

Details

Item
Band Saw Blade
Teeth per Inch
14/18
Material
Bi-Metal
Application
Production Cutting
Compatible Product Type
Band Saws
Standards
OSHA HCS 29 CFR 1910.1200
Product Type
Band Saw Blade
Use Case
Production
Tip Material
High Speed Steel
Cut Type
Straight
Cutting Edge Style
Wavy
Series
Intenss(TM) PRO-DIE
For Workpiece Material
Die and Mold Steel, Stainless and Nickel Based and Non-Ferrous Alloy, Tool Steel

Description

Band Saw Blade, Use Case Production, Teeth per Inch 14/18, Tip Material High Speed Steel, Cutting Edge Style Wavy

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.