Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BandSawBlade, L:16 ft, W:1

  • Mfr # 99574-16

  • Zoro # G514923663


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
5/8
Material
Bi-Metal
Overall Length
16 ft
Overall Width
1 in
Application
Production Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99574-16
Zoro #
G514923663
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
16 ft
Overall Width
1 in
Overall Thickness
0.035 in
For Material Thickness - Maximum
2 in
For Material Width - Minimum
1 in
For Material Thickness - Minimum
1 in
For Material Width - Maximum
2 in

Details

Item
Band Saw Blade
Teeth per Inch
5/8
Material
Bi-Metal
Application
Production Cutting
Cut Type
Straight
Product Type
Band Saw Blade
Tip Material
Bi-Metal
Compatible Product Type
Band Saws
Series
TENNAX(TM)-PRO
Use Case
Production
For Workpiece Material
Bundles, Pipes, Small Solids, Structural Steel, Tubes
Standards
OSHA HCS 29 CFR 1910.1200

Description

Band Saw Blade, Use Case Production, Teeth per Inch 5/8, Tip Material Bi-Metal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.