Zoro Homepage

BandSawBlade, L:18 ft 11 in, W:5/8

  • Mfr # 94322-18-11

  • Zoro # G214923536


product price: $43.45
/ea

Key Features

Material
Stainless Steel
Overall Length
18 ft 11 in
Overall Width
5/8 in
Application
Meat Cutting
Overall Thickness
0.018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94322-18-11
Zoro #
G214923536
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
18 ft 11 in
Overall Width
5/8 in
Overall Thickness
0.018 in

Details

Item
Band Saw Blade
Material
Stainless Steel
Application
Meat Cutting
Standards
OSHA HCS 29 CFR 1910.1200
Cutting Edge Style
Skip
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
Use Case
Production
Series
Meatkutter(TM)
For Workpiece Material
Bone-In Meat, Fresh Meat, Frozen Meat
Cut Type
Straight
Tip Material
Stainless Steel

Description

Band Saw Blade, Use Case Production, Teeth per Inch Not Applicable, Tip Material Stainless Steel, Cutting Edge Style Skip

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.