Zoro Homepage

BandSawBlade, L:19 ft 6 in, W:1

  • Mfr # 91740-19-06

  • Zoro # G614923723


product price: $60.99
/ea

Key Features

Teeth per Inch
10
Material
Carbon
Overall Width
1 in
Overall Length
19 ft 6 in
Application
Metal Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91740-19-06
Zoro #
G614923723
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Width
1 in
Overall Length
19 ft 6 in
Overall Thickness
0.035 in
For Material Thickness - Minimum
5/16 in
For Material Width - Maximum
2 1/2 in
For Material Thickness - Maximum
2 1/2 in
For Material Width - Minimum
5/16 in

Details

Item
Band Saw Blade
Teeth per Inch
10
Material
Carbon
Application
Metal Cutting
Cutting Edge Style
Raker
For Workpiece Material
Ferrous Metal, Sheet Metal
Cut Type
Straight
Compatible Product Type
Band Saws
Use Case
Production
Product Type
Band Saw Blade
Series
Duratec(TM) FC
Tip Material
Carbon Steel

Description

Band Saw Blade, Use Case Production, Teeth per Inch 10, Tip Material Carbon Steel, Cutting Edge Style Raker

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.