Zoro Homepage

BandSawBlade, L:19 ft 6 in, W:3/4

  • Mfr # 92550-19-06

  • Zoro # G614923020


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
3
Material
Carbide
Overall Width
3/4 in
Overall Length
19 ft 6 in
Application
Production Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92550-19-06
Zoro #
G614923020
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Width
3/4 in
Overall Length
19 ft 6 in
Overall Thickness
0.035 in
For Material Thickness - Minimum
1 in
For Material Width - Maximum
8 in
For Material Thickness - Maximum
8 in
For Material Width - Minimum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
3
Material
Carbide
Application
Production Cutting
Cutting Edge Style
Variable
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
For Workpiece Material
Wood, Aluminum, Composite Material, Fiberglass, Masonite, Plastic
Tip Material
Carbide
Use Case
Production
Series
Advanz(TM) FS
Cut Type
Straight

Description

Band Saw Blade, Use Case Production, Teeth per Inch 3, Tip Material Carbide, Cutting Edge Style Variable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.