Zoro Homepage

BandSawBlade, L:19 ft 6 in, W:3/4

  • Mfr # 92571-19-06

  • Zoro # G614923228


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
3
Material
Carbide
Application
Production Cutting
Overall Length
19 ft 6 in
Overall Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92571-19-06
Zoro #
G614923228
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
19 ft 6 in
Overall Width
3/4 in
Overall Thickness
0.05 in
For Material Thickness - Maximum
8 in
For Material Width - Minimum
1 in
For Material Width - Maximum
8 in
For Material Thickness - Minimum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
3
Material
Carbide
Application
Production Cutting
Use Case
General/Maintenance
Tip Material
Carbide
Series
Advanz(TM) TS
Cutting Edge Style
Variable
Product Type
Band Saw Blade
For Workpiece Material
High-Alloy Metals, Inconel, Stainless Steel, Steel, Titanium
Compatible Product Type
Band Saws
Cut Type
Straight

Description

Band Saw Blade, Use Case General/Maintenance, Teeth per Inch 3, Tip Material Carbide, Cutting Edge Style Variable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.