Zoro Homepage

BandSawBlade, L:19 ft 7 in, W:1

  • Mfr # 93794-19-07

  • Zoro # G814923714


product price: $87.65
/ea
Free Shipping & Returns

Key Features

Material
High Carbon Steel
Overall Length
19 ft 7 in
Application
Production Cutting
Overall Width
1 in
Compatible Product Type
Band Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93794-19-07
Zoro #
G814923714
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
19 ft 7 in
Overall Width
1 in
Overall Thickness
0.025 in

Details

Item
Band Saw Blade
Material
High Carbon Steel
Application
Production Cutting
Compatible Product Type
Band Knife
Cut Type
Straight
Product Type
Band Knife Blade
Use Case
Production
Tip Material
Carbon Steel
Standards
OSHA HCS 29 CFR 1910.1200
For Workpiece Material
Cardboard, Cork, Foam, Paper, Rubber, Soft Plastic
Series
Band Knives

Description

Band Saw Blade, Use Case Production, Teeth per Inch Not Applicable, Tip Material Carbon Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.