Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BandSawBlade, L:29 ft, W:2 5/8

  • Mfr # 99591-29

  • Zoro # G514923700


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
3/4
Material
Bi-Metal
Overall Length
29 ft
Overall Width
2 5/8 in
Application
Production Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99591-29
Zoro #
G514923700
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
29 ft
Overall Width
2 5/8 in
Overall Thickness
0.063 in
For Material Width - Minimum
2 in
For Material Thickness - Minimum
2 in
For Material Width - Maximum
5 in
For Material Thickness - Maximum
5 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Material
Bi-Metal
Application
Production Cutting
Series
TENNAX(TM)-PRO
For Workpiece Material
Bundles, Pipes, Small Solids, Structural Steel, Tubes
Use Case
Production
Product Type
Band Saw Blade
Compatible Product Type
Band Saws
Cut Type
Straight
Tip Material
Bi-Metal
Standards
OSHA HCS 29 CFR 1910.1200

Description

Band Saw Blade, Use Case Production, Teeth per Inch 3/4, Tip Material Bi-Metal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.