Zoro Homepage

BandSawBlade, L:32 ft, W:2

  • Mfr # 92559-32

  • Zoro # G614923082


product price: $1,152.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
1.4/2
Material
Carbide
Overall Length
32 ft
Overall Width
2 in
Application
Production Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92559-32
Zoro #
G614923082
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
32 ft
Overall Width
2 in
Overall Thickness
0.063 in
For Material Thickness - Maximum
20 in
For Material Width - Maximum
20 in
For Material Thickness - Minimum
10 in
For Material Width - Minimum
10 in

Details

Item
Band Saw Blade
Teeth per Inch
1.4/2
Material
Carbide
Application
Production Cutting
Series
Advanz(TM) TS
Use Case
General/Maintenance
Cut Type
Straight
Tip Material
Carbide
Product Type
Band Saw Blade
For Workpiece Material
High-Alloy Metals, Inconel, Stainless Steel, Steel, Titanium
Compatible Product Type
Band Saws
Cutting Edge Style
Variable

Description

Band Saw Blade, Use Case General/Maintenance, Teeth per Inch 1.4/2, Tip Material Carbide, Cutting Edge Style Variable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.