Zoro Homepage

BandSawBlade, L:43 ft 8 in, W:3 1/8

  • Mfr # 92563-37

  • Zoro # G914923089


product price: $1,796.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
1.4/2
Material
Carbide
Overall Width
3 1/8 in
Application
Production Cutting
Overall Length
43 ft 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92563-37
Zoro #
G914923089
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Width
3 1/8 in
Overall Length
43 ft 8 in
Overall Thickness
0.063 in
For Material Width - Minimum
10 in
For Material Thickness - Maximum
20 in
For Material Thickness - Minimum
10 in
For Material Width - Maximum
20 in

Details

Item
Band Saw Blade
Teeth per Inch
1.4/2
Material
Carbide
Application
Production Cutting
For Workpiece Material
High-Alloy Metals, Inconel, Stainless Steel, Steel, Titanium
Cutting Edge Style
Variable
Use Case
General/Maintenance
Series
Advanz(TM) TS
Compatible Product Type
Band Saws
Cut Type
Straight
Product Type
Band Saw Blade
Tip Material
Carbide

Description

Band Saw Blade, Use Case General/Maintenance, Teeth per Inch 1.4/2, Tip Material Carbide, Cutting Edge Style Variable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.