Shop STARRETT
See all product information
Create Account
BandSawBlade, L:8 ft 1 in, W:5/8
- Mfr # 94367-097W-80
- Zoro # G114923551
product price:Â
$
10.15
/ea
Key Features
Material
High Carbon Steel
Overall Length
8 ft 1 in
Application
Meat Cutting
Overall Width
5/8 in
Series
Meatkutter(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94367-097W-80
- Zoro #
- G114923551
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Band Saw Blade
- Material
- High Carbon Steel
- Application
- Meat Cutting
- Series
- Meatkutter(TM)
- For Workpiece Material
- Bone-In Meat, Fresh Meat, Frozen Meat
- Use Case
- Production
- Cutting Edge Style
- Hook
- Tip Material
- Carbon Steel
- Product Type
- Band Saw Blade
- Compatible Product Type
- Band Saws
- Cut Type
- Straight
- Standards
- OSHA HCS 29 CFR 1910.1200
- Shell Material
- High Carbon Steel
- Traction Material
- High Carbon Steel
Dimensions
- Overall Length
- 8 ft 1 in
- Overall Width
- 5/8 in
- Overall Thickness
- 0.014 in
- Wire Rope Length
- 8 ft 1 in
- Length
- 8 ft 1 in
Description
Band Saw Blade, Use Case Production, Teeth per Inch Not Applicable, Tip Material Carbon Steel, Cutting Edge Style Hook
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.