Zoro Homepage

BandSawBlade, L:8 ft 9 in, W:1/4

  • Mfr # 91151-08-09

  • Zoro # G514923762


product price: $18.45
/ea

Key Features

Teeth per Inch
6
Material
High Carbon Steel
Application
Contour Cutting, Straight Cutting
Overall Length
8 ft 9 in
Overall Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91151-08-09
Zoro #
G514923762
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
8 ft 9 in
Overall Width
1/4 in
Overall Thickness
0.025 in
For Material Thickness - Maximum
4 in
For Material Thickness - Minimum
1/2 in
For Material Width - Minimum
1/2 in
For Material Width - Maximum
4 in

Details

Item
Band Saw Blade
Teeth per Inch
6
Material
High Carbon Steel
Application
Contour Cutting, Straight Cutting
Cutting Edge Style
Raker
Series
Duratec(TM) SFB
Tip Material
Carbon Steel
Cut Type
Straight
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
Use Case
General/Maintenance
For Workpiece Material
Non-Ferrous Metal, Wood

Description

Band Saw Blade, Use Case General/Maintenance, Teeth per Inch 6, Tip Material Carbon Steel, Cutting Edge Style Raker

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.