Zoro Homepage

BandSawBlade, L:9 ft 3 in, W:3/8

  • Mfr # 91930-09-03

  • Zoro # G314923610


product price: $20.75
/ea

Key Features

Teeth per Inch
3
Material
High Carbon Steel
Overall Length
9 ft 3 in
Overall Width
3/8 in
Application
Contour Cutting, Straight Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91930-09-03
Zoro #
G314923610
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
9 ft 3 in
Overall Width
3/8 in
Overall Thickness
0.032 in
For Material Thickness - Minimum
1 in
For Material Thickness - Maximum
8 in
For Material Width - Minimum
1 in
For Material Width - Maximum
8 in

Details

Item
Band Saw Blade
Teeth per Inch
3
Material
High Carbon Steel
Application
Contour Cutting, Straight Cutting
Series
Duratec(TM) SFB
Use Case
General/Maintenance
Product Type
Band Saw Blade
Cut Type
Straight
For Workpiece Material
Non-Ferrous Metal, Wood
Cutting Edge Style
Raker
Compatible Product Type
Band Saws
Tip Material
Carbon Steel

Description

Band Saw Blade, Use Case General/Maintenance, Teeth per Inch 3, Tip Material Carbon Steel, Cutting Edge Style Raker

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.