Shop STARRETT
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Benchtop Rockwell Hardness Tester
- Mfr # 3814
- Zoro # G4746052
product price:Â
$
5,423.99
/ea
Key Features
Scales
Rockwell A Scale 80, Rockwell B Scale 90, Rockwell C Scale 63
Indenter
Diamond
Work Surface Width (In.)
6 in
Includes
Accessory Case, Diamond and Ball Indentors, (4) Test Tables, (3) Certified Test Blocks
Work Surface Depth (In.)
6 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3814
- Zoro #
- G4746052
- UPC #
- 049659677546
- Country of Origin
- China
- Item
- Hardness Tester
- Scales
- Rockwell A Scale 80, Rockwell B Scale 90, Rockwell C Scale 63
- Indenter
- Diamond
- Includes
- Accessory Case, Diamond and Ball Indentors, (4) Test Tables, (3) Certified Test Blocks
- Output
- Analog Dial
- Product Type
- Hardness Tester
- Accepted Test Materials
- Alloys, Steel
- Measuring Range - Maximum
- 65 HRC
- Measuring Range - Minimum
- 25 HRC
- Indenter Type
- Diamond
- Work Surface Material
- Steel
- Accuracy
- +/-1 HRC
- Display Type
- Analog
- Hardness Scale
- Rockwell
Dimensions
- Work Surface Width (In.)
- 6 in
- Work Surface Depth (In.)
- 6 1/2 in
- Max. Workpiece Height (In.)
- 6 1/2 in
- Test Height - Maximum
- 6 3/4 in
- Work Surface Width
- 6 in
- Work Surface Depth
- 6 1/2 in
Description
Hardness Tester, Scales Rockwell A Scale 80, Rockwell B Scale 90, Rockwell C Scale 63, Resolution -, Magnification -, Indenter Diamond, Turret -, Work Surface Width (In.) 6 in, Work Surface Depth (In.) 6 1/2 in, Max. Workpiece Height (In.) 6 1/2 in, Analog Dial Output, Features -, Includes Accessory Case, Diamond and Ball Indentors, (4) Test Tables, (3) Certified Test Blocks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.