Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm), Primary Saw Application: Wood, Metal and Steel
- Mfr # DCH0196-G
- Zoro # G4859130
product price:Â
$
11.15
/ea
Key Features
Primary Saw Application
Wood, Metal and Steel
Tooth Material
Bi-Metal
Application
Hand Held or Fixed Drills
Max. Cutting Depth
2"
Arbor Design
Arbor Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCH0196-G
- Zoro #
- G4859130
- UPC #
- 049659004410
- Country of Origin
- China
Dimensions
- Max. Cutting Depth
- 2"
- Thread Size
- 5/8-18
- Saw Dia.
- 1-9/16 in
Details
- Primary Saw Application
- Wood, Metal and Steel
- Tooth Material
- Bi-Metal
- Application
- Hand Held or Fixed Drills
- Arbor Design
- Arbor Not Included
- Teeth per Inch
- 4 to 6
- Impact Rated
- No
- Item
- Hole Saw
- Hole Saw Product Grouping
- Hole Saws
Description
Bi-Metal Deep Cut Hole Saw, 1-9/16 In.,40mm, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.