Bi-Metal Fast Cut Hole Saw 11/16" (17mm)
Mfr # FCH1016-G
Zoro # G4858169
product price: $9.19
/eaKey Features
Primary Saw Application
Metal, Inox (Stainless), Non Ferrous Metals, Cast Iron, Nail Embedded Wood, Plastic, Acrylic, Ceramic, Porcelain, Fiberglass, Formica, Plaster
Saw Dia.
11/16"
Tooth Material
Bi-Metal
Max. Cutting Depth
1-5/8"
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCH1016-G
Zoro #
G4858169
UPC #
049659005486
Country of Origin
China
Dimensions
Saw Dia.
11/16"
Max. Cutting Depth
1-5/8"
Thread Size
1/2-20
Details
Primary Saw Application
Metal, Inox (Stainless), Non Ferrous Metals, Cast Iron, Nail Embedded Wood, Plastic, Acrylic, Ceramic, Porcelain, Fiberglass, Formica, Plaster
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
5.5
Item
Hole Saw
Impact Rated
Not Impact Rated
Hole Saw Product Grouping
Hole Saws
Application
Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
Description
Hole Saw, Impact Rated Not Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.