Zoro Homepage

Bi-Metal Fast Cut Hole Saw 168mm

  • Mfr # DCH168M-G

  • Zoro # G4858780


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Primary Saw Application
Wood, Metal and Steel
Tooth Material
High Speed Steel
Application
Hand Held or Fixed Drills
Max. Cutting Depth
2"
Arbor Design
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH168M-G
Zoro #
G4858780
UPC #
049659004786
Country of Origin
China

Dimensions

Max. Cutting Depth
2"
Thread Size
5/8-18
Saw Dia.
168mm

Details

Primary Saw Application
Wood, Metal and Steel
Tooth Material
High Speed Steel
Application
Hand Held or Fixed Drills
Arbor Design
Not Included
Teeth per Inch
4 to 6
Item
Bi-Metal Deep Cut Metric Hole Saw, 168mm
Impact Rated
No
Hole Saw Product Grouping
Hole Saws

Description

Bi-Metal Deep Cut Metric Hole Saw, 168mm, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.