Bi-Metal Fast Cut Hole Saw 177mm
Mfr # DCH177M-G
Zoro # G4858771
product price: $140.84
/ea
Free Shipping & Returns
Key Features
Primary Saw Application
Wood, Metal and Steel
Saw Dia.
177 mm
Tooth Material
Bi-Metal
Max. Cutting Depth
2"
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCH177M-G
Zoro #
G4858771
UPC #
049659004793
Country of Origin
China
Dimensions
Saw Dia.
177 mm
Max. Cutting Depth
2"
Thread Size
5/8-18
Details
Primary Saw Application
Wood, Metal and Steel
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
4 to 6
Item
Hole Saw
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Application
Hand Held or Fixed Drills
Description
Bi-Metal Deep Cut Metric Hole Saw, 177mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.