Bi-Metal Fast Cut Hole Saw 2" (51mm)
Mfr # DCH0200-G
Zoro # G4859121
product price: $15.39
/eaKey Features
Primary Saw Application
Wood, Metal and Steel
Saw Dia.
2"
Tooth Material
Bi-Metal
Max. Cutting Depth
2"
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCH0200-G
Zoro #
G4859121
UPC #
049659004427
Country of Origin
China
Dimensions
Saw Dia.
2"
Max. Cutting Depth
2"
Thread Size
5/8-18
Details
Primary Saw Application
Wood, Metal and Steel
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
4 to 6
Item
Hole Saw
Impact Rated
Not Impact Rated
Application
Hand Held or Fixed Drills
Hole Saw Product Grouping
Hole Saws
Description
Hole Saw, Impact Rated Not Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.