Bi-Metal Fast Cut Hole Saw 2-5/8" (67mm)
Mfr # FCH0258-G
Zoro # G4858476
product price: $16.98
/eaKey Features
Primary Saw Application
Sheet Metal, Corrugated or Perforated Steel
Saw Dia.
2-5/8"
Tooth Material
Bi-Metal
Max. Cutting Depth
1-5/8"
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCH0258-G
Zoro #
G4858476
UPC #
049659005110
Country of Origin
China
Dimensions
Saw Dia.
2-5/8"
Max. Cutting Depth
1-5/8"
Thread Size
5/8-18
Details
Primary Saw Application
Sheet Metal, Corrugated or Perforated Steel
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
5.5
Item
Hole Saw
Impact Rated
Not Impact Rated
Application
Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
Hole Saw Product Grouping
Hole Saws
Description
Hole Saw, Impact Rated Not Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.