Bi-Metal Fast Cut Hole Saw 4-1/4" (108mm)

  • Mfr # FCH0414-G

  • Zoro # G4858309


product price: $34.55
/ea

Key Features

Primary Saw Application
Sheet Metal, Corrugated or Perforated Steel
Saw Dia.
1-1/4"
Tooth Material
Bi-Metal
Max. Cutting Depth
1-5/8"
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCH0414-G
Zoro #
G4858309
UPC #
049659005295
Country of Origin
China

Dimensions

Saw Dia.
1-1/4"
Max. Cutting Depth
1-5/8"
Thread Size
5/8-18

Details

Primary Saw Application
Sheet Metal, Corrugated or Perforated Steel
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
5.5
Item
Hole Saw
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Application
Ideal for Thinner Gauge Material, Applications with Interrupted Cuts

Description

Bi-Metal Fast Cut Hole Saw, 4-1/4 In.,108mm, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.