Zoro Homepage

Bi-Metal Hacksaw Blades 32 TPI, 10 Pack

  • Mfr # KBS1232-10

  • Zoro # G0878599


product price: $22.39
/pk 10, $2.24/ea

Key Features

Teeth per Inch
32 TPI
Blade Length
12"
Blade Material
Bi-Metal Unique, High Speed Steel
Blade Thickness
0.024"
Blade Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBS1232-10
Zoro #
G0878599
UPC #
-
Country of Origin
Brazil

Dimensions

Blade Length
12"
Blade Thickness
0.024"
Blade Width
1/2"

Details

Item
Ha/S Blades
Teeth per Inch
32 TPI
Blade Material
Bi-Metal Unique, High Speed Steel

Description

Ha/S Blades, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.