Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade Micrometer, 3-4", 0.001" Res

  • Mfr # 486P-4

  • Zoro # G4780291


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Operation
Mechanical, Digital
Features
Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
Includes
Spanner Wrench
Spindle
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P-4
Zoro #
G4780291
UPC #
049659525052
Country of Origin
United States

Dimensions

Anvil Size
0.030 in
Spindle Size
0.030 in
Spindle Diameter
0.25 in
Dimension Type
Inch
Spindle Diameter1
0.250 in

Details

Item
Micrometer
Resolution
0.001"
Range
3 to 4"
Operation
Mechanical, Digital
Features
Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
Includes
Spanner Wrench
Spindle
Blade
Anvil
Blade
Thimble
Speeder
Rotating Spindle (Yes/No)
No
Anvil Material
Steel
SPC Output
No
Spindle Material
Steel
Long Form Calibration Certificate
No
IP Rating
Not Rated
Frame Material
Steel
Anvil Shape
Blade
Case Type
Plastic Case
Minimum Measurement - Inch
3 in
Accuracy
+/-0.0001 in, +/-0.002 mm
Thimble Type
Speeder
Operation Type
Mechanical
Coolant Resistant
No
Maximum Measurement - Inch
4 in
Case Included
Yes
Inches Measured - Maximum
4 in
Rotating Spindle
No
Included Certification
Certificate of Inspection
Inches Measured - Minimum
3 in

Description

If you need to measure small objects with accuracy, the Starrett 486P-4 Blade Micrometer is the tool for you. This micrometer has a blade spindle and quick and easy adjustment. The range is 3 to 4" and it comes with a digital operation. It has an extremely hard and stable one piece spindle, giving you accurate measurements every time. With a resolution of 0.001", this micrometer is designed for precision work. For professional results when measuring small objects, choose the Starrett 486P-4 Blade Micrometer today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.