Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade Micrometer, 4-5", 0.001" Res

  • Mfr # 486P-5

  • Zoro # G4780307


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Operation
Mechanical, Digital
Features
Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
Includes
Spanner Wrench
Spindle
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P-5
Zoro #
G4780307
UPC #
049659525076
Country of Origin
United States

Dimensions

Spindle Size
0.030 in
Anvil Size
0.030 in
Dimension Type
Inch
Spindle Diameter
0.25 in
Spindle Diameter1
0.250 in

Details

Item
Micrometer
Resolution
0.001"
Range
4 to 5"
Operation
Mechanical, Digital
Features
Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
Includes
Spanner Wrench
Spindle
Blade
Anvil
Blade
Thimble
Speeder
Rotating Spindle (Yes/No)
No
Anvil Material
Steel
SPC Output
No
Spindle Material
Steel
Long Form Calibration Certificate
No
IP Rating
Not Rated
Maximum Measurement - Inch
5 in
Anvil Shape
Blade
Coolant Resistant
No
Operation Type
Mechanical
Case Included
Yes
Frame Material
Steel
Accuracy
+/-0.0001 in, +/-0.002 mm
Thimble Type
Speeder
Case Type
Plastic Case
Minimum Measurement - Inch
4 in
Included Certification
Certificate of Inspection
Rotating Spindle
No
Inches Measured - Minimum
4 in
Inches Measured - Maximum
5 in

Description

Whether you are an experienced professional or a beginner, the Starrett 486P-5 Blade Micrometer is the tool to have on hand. It offers excellent accuracy and stability, with quick and easy adjustment. The one-piece spindle is extremely hard and stable, which ensures long life. With just a twist of the knob, you can quickly adjust this micrometer without having to readjust your grip on it. The resolution of 0.001" allows for precise measurements that are consistent from one reading to another. This micrometer has a range of 4 to 5", making it ideal for use in many different environments. You will want to add this Starrett 486P-5 Blade Micrometer to your toolbox so you can take accurate measurements when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.