Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade Micrometer, 5-6", 0.001" Res

  • Mfr # 486P-6

  • Zoro # G4780316


product price: $906.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Operation
Mechanical, Digital
Features
Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
Includes
Spanner Wrench
Spindle
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P-6
Zoro #
G4780316
UPC #
049659525090
Country of Origin
United States

Dimensions

Anvil Size
0.030 in
Spindle Size
0.030 in
Spindle Diameter
0.25 in
Dimension Type
Inch
Spindle Diameter1
0.250 in

Details

Item
Micrometer
Resolution
0.001"
Range
5 to 6"
Operation
Mechanical, Digital
Features
Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
Includes
Spanner Wrench
Spindle
Blade
Anvil
Blade
Thimble
Speeder
Anvil Material
Steel
Rotating Spindle (Yes/No)
No
SPC Output
No
Spindle Material
Steel
IP Rating
Not Rated
Long Form Calibration Certificate
No
Frame Material
Steel
Accuracy
+/-0.0001 in, +/-0.002 mm
Anvil Shape
Blade
Coolant Resistant
No
Thimble Type
Speeder
Minimum Measurement - Inch
5 in
Maximum Measurement - Inch
6 in
Operation Type
Mechanical
Inches Measured - Maximum
6 in
Inches Measured - Minimum
5 in
Rotating Spindle
No
Included Certification
Certificate of Inspection

Description

Digital Blade Micrometer, Range 5 in to 6 in, Resolution 0.001 in, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating Not Rated, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 0.030 in, Coolant Resistant No, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Speeder, Anvil Material Steel, Frame Material Steel, Included Certification Certificate of Inspection, Includes Spanner Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.