Bm10 1-2 Inchx.020X44-7-8 Inch Powerband Matrix Ii B

  • Mfr # 681-14600

  • Zoro # G310539693


product price:  $74.15
/ea

Key Features

Tooth Type
Straight
Teeth per Inch
10
Primary Saw Application
Soft/Medium Materials, Stainless Steel, Hard Steel
Width
1/2 in
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681-14600
Zoro #
G310539693
UPC #
49659146004
Country of Origin
United States

Dimensions

Width
1/2 in
Thickness
0.02 in

Details

Tooth Type
Straight
Item
Band Saw Blade
Teeth per Inch
10
Primary Saw Application
Soft/Medium Materials, Stainless Steel, Hard Steel
Material
High Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.