Bore Gage Dial
Mfr # 82CZ
Zoro # G0957008
product price: $2,361.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Adjusting Wrenches, Actuating Rod
Includes Indicator
Yes
Case Type
Case
Maximum Measurement - Inch
1.565 in
Requires Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82CZ
Zoro #
G0957008
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Details
Item
Mechanical Bore Gauge
Includes
(2) Adjusting Wrenches, Actuating Rod
Includes Indicator
Yes
Case Type
Case
Maximum Measurement - Inch
1.565 in
Requires Indicator
No
Minimum Measurement - Inch
0.56 in
Operation Type
Mechanical
Dial Graduation
0.0001 in
Series
82
Contact Style
Split Ball
Range
0.56 in to 1.565 in
Includes Case
Yes
Resolution
0.0001 in
Repeatability
0.0001 in
Accuracy
+/-0.0002 in
Included Indicator
82CZ
Number of Gauges
1
Contact Point Material
Steel
Number of Anvils
8
Dial Graduations
0.0001 in
Inches Measured - Maximum
1.565 in
Inches Measured - Minimum
1.565 in
Description
Mechanical Bore Gauge, Range 0.56 in to 1.565 in, Dial Graduation 0.0001 in, Operation Type Mechanical, Contact Style Split Ball, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 1.565 in, Minimum Measurement - Inch 0.56 in, Number of Gauges 1, Number of Spacers Not Applicable, Requires Indicator No, Accuracy +/-0.0002 in, Case Type Case, Contact Point Material Steel, Included Indicator 82CZ, Includes (2) Adjusting Wrenches, Actuating Rod, Includes Case Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.