This item is Discontinued.
This item is Discontinued.
Dial Bore Gauge, Range 3 to 5-3/16" (Discontinued)
Mfr #
84AZ-111-5J
Zoro #
G0672589
Country of Origin United States
Category Hole, Drill, Bore, and Wire Gauges
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84AZ-111-5J
Zoro #
G0672589
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
12-3/4
Probe Depth (In.)
6.00
Dimension Type
Inch
Description
Mechanical Bore Gauge, Range 3 in to 5.1875 in, Dial Graduation 0.0001 in, Operation Type Mechanical, Contact Style 3 Point, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 5.1875 in, Minimum Measurement - Inch 3 in, Number of Gauges 1, Number of Spacers Not Applicable, Requires Indicator No, Accuracy +/-0.0002 in, Case Type Case, Contact Point Material Steel, Includes (11) Extensions, , Includes Case Yes, Number of Anvils 11, Series 84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.