Zoro Homepage

Brass Drive Pin Punch, 1/4 In Tip, 8 In L

  • Mfr # B248C

  • Zoro # G4746305


product price: $14.59
/ea

Key Features

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
1/4 in
Tether Capable
Tether Capable
Design
2-piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B248C
Zoro #
G4746305
UPC #
049659124613
Country of Origin
China

Dimensions

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
1/4 in
Hole Diameter
1/4 in
Tip Size
1/4 in

Description

Brass Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 1/4 in, Tip Type Flat, Shank Shape Round, Grip Style Knurled, Hole Diameter 1/4 in, Overall Length 8 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Diameter of Punches is Slightly Less Than Listed, Punch Diameter Clearly Marked on the Head, Will Not Damage Softer Materials, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.