Zoro Homepage

Brass Drive Pin Punch, 3/16 In Tip, 4 In L

  • Mfr # B565E

  • Zoro # G4746384


product price: $10.55
/ea

Key Features

Overall Length
4 in
Length (In.)
4 in
Tip Size (In.)
3/16 in
Tether Capable
Tether Capable
Construction
Brass Punch w/Knurled Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B565E
Zoro #
G4746384
UPC #
049659124699
Country of Origin
China

Dimensions

Overall Length
4 in
Length (In.)
4 in
Tip Size (In.)
3/16 in
Tip Size
3/16 in
Hole Diameter
3/16 in

Description

The Starrett B565E Brass Drive Pin Punch is the tool you need for installing and removing pins and shafts. It has a knurled grip that offers better control while you work. This brass punch comes with a 4 in. length and 3/16" tip size. The size is stamped on the head of the pin punch, so it will be easy to find what you are looking for when working on your project. The pin punch has a 1-piece construction, which makes it reliable and sturdy for any job. When working with metal pins or shafts, you will want to equip yourself with this Starrett B565E Brass Drive Pin Punch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.