Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Drive Pin Punch, 5/16 In Tip, 8 In L

  • Mfr # B248D

  • Zoro # G4746314


product price: $14.53
/ea

Key Features

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
5/16 in
Tether Capable
Tether Capable
Characteristics
Size Stamped on Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B248D
Zoro #
G4746314
UPC #
049659124620
Country of Origin
China

Dimensions

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
5/16 in
Hole Diameter
5/16 in
Tip Size
5/16 in

Details

Item
Brass Drive Pin Punch
Tether Capable
Tether Capable
Characteristics
Size Stamped on Head
Application
For Installing And Removing Pins And Shafts
Design
2-piece
Construction
Brass Punch w/Black Steel Knurled Grip
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Brass
Punch Type
Drive Pin Punch
Material Applications
Metal, Plastic, Wood
Container Type
Box
Includes Handle
No
Includes Handguard
No
Includes Striking Cap
No
Shank Shape
Round
Tip Type
Flat
Insulated
No
Non-Sparking
Yes
Automatic
No
Grip Style
Knurled
Features
Diameter of Punches is Slightly Less Than Listed, Punch Diameter Clearly Marked on the Head, Will Not Damage Softer Materials
Tether Ready
No
Measurement Type
SAE

Description

Brass Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 5/16 in, Tip Type Flat, Shank Shape Round, Grip Style Knurled, Hole Diameter 5/16 in, Overall Length 8 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Diameter of Punches is Slightly Less Than Listed, Punch Diameter Clearly Marked on the Head, Will Not Damage Softer Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.