Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Plate Stand, Stationary, 48 x72 In

  • Mfr # 81525

  • Zoro # G9854643


product price: $9,579.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Type
Stationary
Plate Width
72 in
Plate Length
48 in
For Use With
48 in x 72 in Surface Plate
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81525
Zoro #
G9854643
UPC #
-
Country of Origin
United States

Dimensions

Plate Width
72 in
Plate Length
48 in
Overall Width
72 in
Size
48 in x 72 in x 25 in
For Surface Plate Length
48 in
Overall Length
48 in
Maximum Stand Height
25 in
For Surface Plate Width
72 in

Details

Item
Cabinet Surface Plate Stand
Type
Stationary
For Use With
48 in x 72 in Surface Plate
For Surface Plate Edge Style
Flat
Construction
Steel
Open or Cabinet
Cabinet
Mobile or Stationary
Stationary
Product Type
Cabinet Surface Plate Stand

Description

Cabinet Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 48 in, For Surface Plate Width 72 in, For Use With 48 in x 72 in Surface Plate, Maximum Stand Height 25 in, Mobile or Stationary Stationary, Open or Cabinet Cabinet, Overall Length 48 in, Overall Width 72 in, Size 48 in x 72 in x 25 in, Construction Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.