Zoro Homepage

Caliper Center Distance Attachment

  • Mfr # PT26151

  • Zoro # G1185021


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Includes
Set of 2
For Use With
Starrett Nos. 797 and 120, 6-12 in , No. 123, 6-24 in , No. 1202, 4-12 in
Compatible with Manufacturer Model No.
Starrett 120, Starrett 1202, Starrett 123, Starrett 797, Starrett 798
Tip Shape
Conical
Product Type
Center Distance Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT26151
Zoro #
G1185021
UPC #
049659644401
Country of Origin
United States

Details

Item
Center Distance Attachment
Includes
Set of 2
For Use With
Starrett Nos. 797 and 120, 6-12 in , No. 123, 6-24 in , No. 1202, 4-12 in
Compatible with Manufacturer Model No.
Starrett 120, Starrett 1202, Starrett 123, Starrett 797, Starrett 798
Tip Shape
Conical
Product Type
Center Distance Attachment

Description

Center Distance Attachment, Compatible with Manufacturer Model No. Starrett 120, Starrett 1202, Starrett 123, Starrett 797, Starrett 798, Tip Shape Conical, For Use With Starrett Nos. 797 and 120, 6-12 in , No. 123, 6-24 in , No. 1202, 4-12 in, Includes Set of 2, Compatible with Brand and Series Starrett 120, Starrett 1202, Starrett 123, Starrett 797, Starrett 798

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.