Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Contact Points, 5/8"L, .032" Ball

  • Mfr # PT23062X

  • Zoro # G2350332


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Features
0.032" (0.8mm) Ball Dia.
Contact Point Style
Carbide
Contact Point Length
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT23062X
Zoro #
G2350332
UPC #
049659724523
Country of Origin
United States

Dimensions

Contact Point Length
5/8"

Details

Features
0.032" (0.8mm) Ball Dia.
Contact Point Style
Carbide
Item
Carbide Contact Points,5/8"L,.032" Ball

Description

Carbide Contact Points,5/8 In.L,.032 In. Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.