Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case, Toolmakers Flats, For 6PDF3/6PDF4

  • Mfr # 81804

  • Zoro # G9002524


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Type
Sturdy, Felt Lined
For Use With
6PDF3 and 6PDF4
For Plate Size
12 in x 8 in x 2 in
Case Material
Wood
Compatible with Manufacturer Model No.
81802, 81803
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81804
Zoro #
G9002524
UPC #
049659818048
Country of Origin
United States

Dimensions

For Plate Size
12 in x 8 in x 2 in

Details

Item
Storage Case for Toolmaker's Flats
Type
Sturdy, Felt Lined
For Use With
6PDF3 and 6PDF4
Case Material
Wood
Compatible with Manufacturer Model No.
81802, 81803

Description

Storage Case for Toolmaker's Flats, Case Material Wood, Compatible With Grainger Part No. 6PDF3, 6PDF4, Compatible with Manufacturer Model No. 81802, 81803, For Plate Size 12 in x 8 in x 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.