Center Head, Cast Iron, Wrinkle Finish
Mfr # C11-1224
Zoro # G0910235
product price: $65.95
/eaKey Features
Number of Pieces
1
Head Type
Center
Head Material
Cast Iron Steel
Features
Bearing Surfaces Accurately Ground
Finish
Black Wrinkle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C11-1224
Zoro #
G0910235
UPC #
049659500745
Country of Origin
United States
Dimensions
Compatible Blade Width
1 in
Overall Width
1 in
Overall Length
4 in
Compatible Blade Length
12 in
Details
Item
Head
Number of Pieces
1
Head Type
Center
Head Material
Cast Iron Steel
Features
Bearing Surfaces Accurately Ground
Finish
Black Wrinkle
Material
Cast Iron Steel
Compatible with Manufacturer Model Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Compatible Square Type
Bevel Protractor, Combination Set, Combination Squares
Color
Black
Compatible Manufacturer Part Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Compatible Manufacturer Model Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
For Use With Mfr. Model Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Compatible with Manufacturer Model No.
11H-12-4R, 11HC-12-4R, C11H-12-4R
Compatible with Mfr. Model No.
11H-12-4R, 11HC-12-4R, C11H-12-4R
For Use with Mfr Model Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Compatible Pump Manufacturer Part Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Compatible Mfr. Model Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Description
Center Head, Compatible with Manufacturer Model Number 11H-12-4R, 11HC-12-4R, C11H-12-4R, Compatible with Grainger Part Number 26Y957, 2ZUR1, 3AEP9, Head Type Center, Finish Wrinkle, Material Cast Iron Steel, Compatible Blade Length 12 in, Compatible Square Type Bevel Protractor, Combination Set, Combination Squares, Product Type Head, Color Black, Compatible Blade Width 1 in, Overall Length 4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.