Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Punch, 1/8 in, 3 in, Knurled

  • Mfr # 117C

  • Zoro # G3527067


product price: $11.25
/ea

Key Features

Length
3 in
Adjustable
No
Finish
Knurled
Point
1/8 in
Features
Precision Centered Tips for Accuracy, the Points are Ground At the Proper Angle to Give Maximum Service
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117C
Zoro #
G3527067
UPC #
049659504859
Country of Origin
United States

Dimensions

Diameter
1/8 in
Length
3 in
Taper Length
1 1/2 in
Shank Diameter
5/16 in
Tip Size
1/8 in
Hole Diameter
1/8 in
Overall Length
4 in

Details

Item
Center Punch
Adjustable
No
Finish
Knurled
Point
1/8 in
Features
Precision Centered Tips for Accuracy, the Points are Ground At the Proper Angle to Give Maximum Service
Material
Steel
Replaceable Point
No
Number of Pieces
1
Heat-Treated
Yes
Grip Style
Knurled
Includes Handguard
No
Material Applications
Metal, Plastic, Wood
Punch Type
Center Punch
Shank Shape
Round
Automatic
No
Insulated
No
Container Type
Box
Includes Handle
No
Tip Type
Point
Includes Striking Cap
No
Measurement Type
SAE
Adjustable Blow Force
No

Description

Center Punch, Automatic No, Punch Type Center Punch, Tip Size 1/8 in, Tip Type Point, Shank Shape Round, Shank Diameter 5/16 in, Grip Style Knurled, Hole Diameter 1/8 in, Overall Length 4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/2 in, Includes Handle No, Adjustable Blow Force No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.