Zoro Homepage

Center Punch

  • Mfr # 117D

  • Zoro # G3527076


product price: $12.39
/ea

Key Features

Length
4 in
Adjustable
No
Replaceable Point
No
Point
5/32 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117D
Zoro #
G3527076
UPC #
049659504866
Country of Origin
United States

Dimensions

Diameter
5/32 in
Length
4 in
Shank Diameter
3/8 in
Hole Diameter
5/32 in
Taper Length
1 1/2 in
Tip Size
5/32 in
Overall Length
4 in

Details

Item
Center Punch
Adjustable
No
Replaceable Point
No
Point
5/32 in
Number of Pieces
1
Finish
Knurled
Material
Steel
Features
Precision Centered Tips for Accuracy, the Points are Ground At the Proper Angle to Give Maximum Service
Shank Shape
Round
Punch Type
Center Punch
Container Type
Box
Grip Style
Knurled
Includes Handle
No
Automatic
No
Tip Type
Point
Includes Striking Cap
No
Adjustable Blow Force
No
Insulated
No
Measurement Type
SAE
Material Applications
Metal, Plastic, Wood
Heat-Treated
Yes
Includes Handguard
No

Description

The Starrett 117D Center Punch is a high-quality tool designed for the job. The center punch has a 5/32" diameter and 4 in. length. The knurled finish allows you to get a firm grip on the steel center punch. It is made of durable steel with a 5/32" point that can be used to mark metal, rivets, screws and bolts before drilling or punching holes. This Starrett Center Punch is the high-quality tool designed for the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.